P/S RECEP 3W 30A 480V WT

Item #: 681218

Cat #: PS330R7-W

UPC: 785007621082

Sign In or Register to view pricing and more.
Documents & Guides
"2pole,3 wire, Pin and Sleeve Receptacle, 30 amp, 480 volt.

Overview

"2pole,3 wire, Pin and Sleeve Receptacle, 30 amp, 480 volt.
Also known as: 785007621082, PS330R7-W

Specifications

Phase: 3
Type: Receptacle
Color: Gray
Amps: 30
Phase: 3
Color: Gray
Type: Receptacle
Amps: 30

Customer Reviews

No reviews for this product
(0)