FL OUT 4W20A250V T/L

Item #: 681183

Cat #: L1520-FO

UPC: 785007152036

Sign In or Register to view pricing and more.
Documents & Guides
Flanged Outlet 4wire 20amp 250volt Turnlok

Overview

Flanged Outlet 4wire 20amp 250volt Turnlok
Also known as: 785007152036, L1520-FO

Specifications

Phase: 3
Color: Gray
Amps: 20
Material: Thermoplastic
Type: Flanged Outlet
NEMA Configuration: L15-20R
Phase: 3
Amps: 20
Type: Flanged Outlet
Color: Gray
Material: Thermoplastic
NEMA Configuration: L15-20R

Customer Reviews

No reviews for this product
(0)