Slotted Din Rail, 35mm x 7.5mm x 2m Long, Steel

Item #: 681081

Cat #: 173220.05

UPC:

Documents & Guides
No Documents Available
Slotted Din Rail, 35mm x 7.5mm x 2m Long, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Slotted Din Rail, 35mm x 7.5mm x 2m Long, Steel
Also known as: 173220.05

Specifications

Length: 2 m
Material: Steel
Length: 2 m
Material: Steel

Customer Reviews

No reviews for this product
(0)