
Sign In or Register to view pricing and more.
Documents & Guides
Braided Expandable Sleeving, 2" diameter, provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Polyethylene Terephthalate, 200 ft. per reel.
Overview
Braided Expandable Sleeving, 2" diameter, provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Polyethylene Terephthalate, 200 ft. per reel.
Also known as: 074983118144, SE200P-TR0
Specifications
Color: | Black |
Material: | Polyethylene Terephthalate |
Length: | 200 ft |
Diameter: | 2 in |
Color: | Black |
Length: | 200 ft |
Material: | Polyethylene Terephthalate |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)