30A 3P 4W 3PH 600VAC FUS MECH INT

Item #: 681031

Cat #: PS430FMIR5-W

UPC: 785007101126

Sign In or Register to view pricing and more.
Documents & Guides
"Triple Pole, Four wire, Fusiable Mechanical Interlock Receptacle. 3 amp, 600 volt.

Overview

"Triple Pole, Four wire, Fusiable Mechanical Interlock Receptacle. 3 amp, 600 volt.
Also known as: 785007101126, PS430FMIR5-W

Specifications

Phase: 3
Color: Gray
Type: Interlock
Amps: 30
Phase: 3
Type: Interlock
Color: Gray
Amps: 30

Customer Reviews

No reviews for this product
(0)