Overview
BREAKER 40A 1P 120V 10K QP 10 KAIC
Also known as: 783643148222, Q140
Specifications
Poles: | 1 |
Volts AC: | 120/240 |
Amps: | 40 |
Family / Style: | QP |
Interrupt Rating AC: | 10 kA |
Poles: | 1 |
Amps: | 40 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120/240 |
Family / Style: | QP |
Customer Reviews
No reviews for this product
(0)