Terminal Block Marking Strips, Vertical, 11-20, White, 8mm Width

Item #: 681007

Cat #: 1052028:0011

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Marking Strips Vertical, 11 - 20 Consecutive, White, 8 mm Width, 10 Pieces per Package

Overview

Terminal Block, Marking Strips Vertical, 11 - 20 Consecutive, White, 8 mm Width, 10 Pieces per Package
Also known as: 1052028:0011

Specifications

Type: Terminal Block Marker, Vertical
Color: White
Range: #11 - 20
Width: 8.200 mm
Type: Terminal Block Marker, Vertical
Range: #11 - 20
Color: White
Width: 8.200 mm

Customer Reviews

No reviews for this product
(0)