P/S RECEP 4W 30A 3PH 600V WT

Item #: 680948

Cat #: PS430R5-W

UPC: 785007621327

Sign In or Register to view pricing and more.
Documents & Guides
3pole,4 wire, Pin and Sleeve Receptacle. 30 amp, 3/600 volt.

Overview

3pole,4 wire, Pin and Sleeve Receptacle. 30 amp, 3/600 volt.
Also known as: 785007621327, PS430R5-W

Specifications

Phase: 3
Color: Black
Amps: 30
Material: Thermoplastic
Type: Pin &amp, amp
Phase: 3
Amps: 30
Type: Pin &amp, amp
Color: Black
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)