50A, 1P, 120/240V, 10 kAIC, QP Type CB

Item #: 68092

Cat #: Q150

UPC: 783643148239

Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 1-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

50 Amp, 1-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: 783643148239, Q150

Specifications

Poles: 1
Volts AC: 120/240
Family / Style: QP
Amps: 50
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: QP
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Amps: 50

Customer Reviews

No reviews for this product
(0)