STR BLD CR PLUG 3W 15A 125V

Item #: 680905

Cat #: CR5266-X

UPC: 785007526783

Sign In or Register to view pricing and more.
Documents & Guides
Straight Blade Plug 2pole 3wire 15amp 125volt Corrosion Resistant

Overview

Straight Blade Plug 2pole 3wire 15amp 125volt Corrosion Resistant
Also known as: 785007526783, CR5266-X

Specifications

NEMA Configuration: 5-15P
Material: Nylon
Type: Straight Blade Plug
Color: Yellow
NEMA Configuration: 5-15P
Type: Straight Blade Plug
Material: Nylon
Color: Yellow

Customer Reviews

No reviews for this product
(0)