175W ED-28 MOGUL BASE UNIVERSAL BURN

Item #: 680669

Cat #: MH175/U

UPC: 031293491930

Sign In or Register to view pricing and more.
Documents & Guides
Features: 175W ED-28 MOGUL BASE UNIVERSAL BURN

Overview

Features: 175W ED-28 MOGUL BASE UNIVERSAL BURN
Also known as: 031293491930, MH175/U

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Lumens: 14000
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Wattage: 175
ANSI Code: M57/E
Light Technology: HID
Color Temperature: 4000 (Cool White)
Lumens: 14000
Shape: ED28 (Elliptical Dimple)
ANSI Code: M57/E
Color Rendering Index (CRI): 70
Base: Mogul Screw (E39)
Wattage: 175
Light Technology: HID

Customer Reviews

No reviews for this product
(0)