17W PAR38 LED Lamp, 50K

Item #: 680312

Cat #: LED17P38D50KFL

UPC: 762148256724

Sign In or Register to view pricing and more.
Documents & Guides
TCP LED17P38D50KFL 17W P38 DI

Overview

TCP LED17P38D50KFL 17W P38 DI
Also known as: 762148256724, LED17P38D50KFL

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 1300
Wattage: 17
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 17
Light Technology: LED
Lumens: 1300
Shape: PAR38 (Sealed Beam)

Customer Reviews

No reviews for this product
(0)