Breaker 150A, 4P, 120/240VAC, 10kAIC, Type QPP

Item #: 68029

Cat #: Q2150B

UPC: 783643148710

Sign In or Register to view pricing and more.
Documents & Guides
150 Amp, 2-Pole Type QPP Circuit Breaker, Plug-On, 10 kAIC, 120/240 Volt AC

Overview

150 Amp, 2-Pole Type QPP Circuit Breaker, Plug-On, 10 kAIC, 120/240 Volt AC
Also known as: 783643148710, Q2150B, qpp

Specifications

Poles: 2
Volts AC: 120/240
Amps: 150
Family / Style: QP
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 150
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Family / Style: QP

Customer Reviews

No reviews for this product
(0)