Vibrating Bell, 125V DC, Diameter: 6", 0.06A

Item #: 680235

Cat #: 333-6P1

UPC: 782640233351

Sign In or Register to view pricing and more.
Documents & Guides
Vibrating Bell, 125 Volt DC, Diameter: 6 Inch, 0.06 Amp, Color: Gray.

Overview

Vibrating Bell, 125 Volt DC, Diameter: 6 Inch, 0.06 Amp, Color: Gray.
Also known as: 782640233351, 333-6P1

Specifications

Volts DC: 125
Diameter: 6 in
Amps: 0.060
Volts DC: 125
Amps: 0.060
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)