Breaker 200A, 4P, 120/240VAC, 10kAIC, Type QPP

Item #: 68019

Cat #: Q2200B

UPC: 783643148734

Sign In or Register to view pricing and more.
Documents & Guides
200 Amp, 2-Pole Type QPP Circuit Breaker, Plug-On, 10 kAIC, 120/240 Volt AC

Overview

200 Amp, 2-Pole Type QPP Circuit Breaker, Plug-On, 10 kAIC, 120/240 Volt AC
Also known as: 783643148734, Q2200B

Specifications

Amps: 200
Poles: 2
Volts AC: 120/240
Family / Style: QP
Interrupt Rating AC: 10 kA
Amps: 200
Volts AC: 120/240
Interrupt Rating AC: 10 kA
Poles: 2
Family / Style: QP

Customer Reviews

No reviews for this product
(0)