SMTH 302SS 1G EMERG DUP SILK SCREEN

Item #: 680130

Cat #: SS8-ES

UPC: 785007136869

Sign In or Register to view pricing and more.
Documents & Guides
Single gang duplex, smooth 302 stainless steel with Black fill.

Overview

Single gang duplex, smooth 302 stainless steel with Black fill.
Also known as: 785007136869, SS8-ES

Specifications

Type: Wallplate
Material: Stainless Steel
Gangs: 1
Color: Silver
Mounting: Wall
Type: Wallplate
Gangs: 1
Mounting: Wall
Material: Stainless Steel
Color: Silver

Customer Reviews

No reviews for this product
(0)