Fixed Dia Clamp, 1.12" (28.5mm) Bundle

Item #: 680100
Cat #: CCH112-S10-C
UPC: 074983600649
Sign In or Register to view pricing and more.
Fixed diameter cable clamp, heavy duty, #10 screw (M5), 1.12" (28.5mm) bundle, white, standard package.

Overview

Fixed diameter cable clamp, heavy duty, #10 screw (M5), 1.12" (28.5mm) bundle, white, standard package.
Also known as: 074983600649, CCH112-S10-C

Specifications

Diameter: 1.120 in
Color: Natural
Material: Nylon
Diameter: 1.120 in
Material: Nylon
Color: Natural

Customer Reviews

No reviews for this product
(0)