FED-SIG 121A-024B ROT LIGHT 24VDC S

Item #: 680016

Cat #: 121A-024B

UPC: 782979215813

Sign In or Register to view pricing and more.
FED 121A-024B 24VDC BLU

Overview

FED 121A-024B 24VDC BLU
Also known as: 782979215813, 121A-024B

Specifications

Color: Blue
Wattage: 40
Color: Blue
Wattage: 40

Customer Reviews

No reviews for this product
(0)