COL LHS4-654-M4R-24EPU-F5841 6-4FT

Item #: 679941

Cat #: LHS4-654-M4R-24EPU-F5841

UPC: 078531016722

Sign In or Register to view pricing and more.
Documents & Guides
COL LHS4-654-M4R-24EPU-F5841 6-4FT T5HO 4FT UNV 6L BAL 95% SPEC REFLW

Overview

COL LHS4-654-M4R-24EPU-F5841 6-4FT T5HO 4FT UNV 6L BAL 95% SPEC REFLW
Also known as: 078531016722, LHS4-654-M4R-24EPU-F5841

Specifications

Wattage: 54
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Wattage: 54
Color: White
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)