Weatherproof FS Box, 1 Gang, (1) 1" Outlets, Dead End Type, Iron

Item #: 679878

Cat #: FS3-TB

UPC: 786210196992

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof FS Box, 1 Gang, (1) 1" Outlets, Dead End Type, Iron

Overview

Weatherproof FS Box, 1 Gang, (1) 1" Outlets, Dead End Type, Iron
Also known as: 786210196992, FS3-TB

Specifications

Material: Iron
Gangs: 1
Number of Threaded Outlets: 1
Threaded Outlet Diameter: 1 in
Material: Iron
Number of Threaded Outlets: 1
Gangs: 1
Threaded Outlet Diameter: 1 in

Customer Reviews

No reviews for this product
(0)