SLIDE DIM SP 1100W 120V GRY

Item #: 679706

Cat #: CD1100-GRY

UPC: 785007301847

Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Single Pole, 1100W 120V, Gray

Overview

Slide Dimmer, Single Pole, 1100W 120V, Gray
Also known as: 785007301847, CD1100-GRY

Specifications

Color: Gray
Poles: 1
Material: Thermoplastic
Wattage: 1100
Mounting: Wall
Color: Gray
Material: Thermoplastic
Mounting: Wall
Poles: 1
Wattage: 1100

Customer Reviews

No reviews for this product
(0)