SLIDE EFL SP/3W 3W PRSET 10A277V WH

Item #: 679693

Cat #: CD3-FB103P277W

UPC: 785007255638

Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Electronic Single Pole/3Way 3Wire PRESET 10A277V, White

Overview

Slide Dimmer, Electronic Single Pole/3Way 3Wire PRESET 10A277V, White
Also known as: 785007255638, CD3-FB103P277W

Specifications

Amps: 10
Poles: 1
Material: Thermoplastic
Color: White
Mounting: Wall
Amps: 10
Material: Thermoplastic
Mounting: Wall
Poles: 1
Color: White

Customer Reviews

No reviews for this product
(0)