SLIDE EFL SP/3W 2W PRESET 5A GRY

Item #: 679691

Cat #: CDFB53-PGRY

UPC: 785007302370

Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Electronic Single Pole/3Way 2Wire PRESET 5A, Gray

Overview

Slide Dimmer, Electronic Single Pole/3Way 2Wire PRESET 5A, Gray
Also known as: 785007302370, CDFB53-PGRY

Specifications

Color: Gray
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Gray
Material: Thermoplastic
Poles: 1
Mounting: Wall

Customer Reviews

No reviews for this product
(0)