SLIDE EFL SP/3W 2W PRESET 8A IV

Item #: 679689

Cat #: CDFB83-PI

UPC: 785007302448

Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Electronic Single Pole/3Way 2Wire PRESET 8A, Ivory

Overview

Slide Dimmer, Electronic Single Pole/3Way 2Wire PRESET 8A, Ivory
Also known as: 785007302448, CDFB83-PI

Specifications

Poles: 1
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Poles: 1
Color: Ivory
Material: Thermoplastic
Mounting: Wall

Customer Reviews

No reviews for this product
(0)