SLIDE SP/3W PRESET 1100W IV

Item #: 679652

Cat #: CD1103-PI

UPC: 785007302264

Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Single Pole/3Way PRESET 1100W, Ivory

Overview

Slide Dimmer, Single Pole/3Way PRESET 1100W, Ivory
Also known as: 785007302264, CD1103-PI

Specifications

Poles: 3
Material: Thermoplastic
Color: Ivory
Wattage: 1100
Mounting: Wall
Poles: 3
Color: Ivory
Mounting: Wall
Material: Thermoplastic
Wattage: 1100

Customer Reviews

No reviews for this product
(0)