1
more
Push Mount Cable Tie, UV Rated Nylon, Black, 7.87" Long, 1000/Pk
Item #: 679587
Cat #: PLP2S-M0
UPC: 074983559244
Sign In or Register to view pricing and more.
Documents & Guides
Push Mount Cable Tie, Weather Resistant Nylon, 7.87 In Long, .180 In Wide, 50 lb Tensile Strength, Locking, Black, Order in Multiples of 1000
Overview
Push Mount Cable Tie, Weather Resistant Nylon, 7.87 In Long, .180 In Wide, 50 lb Tensile Strength, Locking, Black, Order in Multiples of 1000
Cable tie, mount and fastener in a single part. Used to attach bundles to another surface. Anchor is easily pressed into a preformed hole and locks in place.
Also known as: 074983559244, PLP2S-M0, Solar Tie
Specifications
Color: | Black |
Weight Capacity: | 50 lbs |
Material: | Nylon |
Length: | 7.870 in |
Color: | Black |
Material: | Nylon |
Weight Capacity: | 50 lbs |
Length: | 7.870 in |
Customer Reviews
No reviews for this product
(0)