KICH 2093NI Chandelier 5Lt

Item #: 679391

Cat #: 2093NI

UPC: 783927193832

Documents & Guides
KIC 2093NI CHANDELIER 5LT
Sign In or Register to view pricing and more.

No associated products found.

Overview

KIC 2093NI CHANDELIER 5LT
With a straightforward, contemporary design scheme firmly in place, the Wynberg Collection is a line of lighting that leaves nothing to chance. The simplicity of the Wynberg profile is accentuated by our high quality Brushed Nickel finish for a clean, timeless look. The satin-etched glass adds wonderful frosted ambiance and a fine contrast in texture. The 5-light chandelier uses 100-watt (max.) bulbs and measures 24 ½" in diameter with a 14" body height. It includes 57" of extra lead wire with 6' of chain.
Also known as: 783927193832, 2093NI

Specifications

Wattage: 100
Material: Steel
Wattage: 100
Material: Steel

Customer Reviews

No reviews for this product
(0)