MLB 6648-GSC3R-NK-NP SCREW COVER

Item #: 679138

Cat #: 6648-GSC3R-NK-NP

UPC: 784572161702

Sign In or Register to view pricing and more.
Documents & Guides
MLB 6648-GSC3R-NK-NP SCREW COVER GUTTER TYPE3R

Overview

MLB 6648-GSC3R-NK-NP SCREW COVER GUTTER TYPE3R
Also known as: 784572161702, 6648-GSC3R-NK-NP

Specifications

Height: 6 in
Material: Steel
Width: 6 in
Length: 48 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Height: 6 in
Width: 6 in
Color: Plain
Material: Steel
Length: 48 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)