Breaker, 30/30A, 1P, 120/240VAC, 10 kAIC, QT Type
Item #:
67913
Cat #:
Q3030
UPC:
783643156531
Sign In or Register to view pricing and more.
Documents & Guides
30/30 Amp, 1-Pole, QT Type, Plug-On Circuit Breaker, 10 kAIC, 120/240V AC.
Overview
30/30 Amp, 1-Pole, QT Type, Plug-On Circuit Breaker, 10 kAIC, 120/240V AC.
Also known as: 783643156531, Q3030, Tandem
Specifications
Poles: | 1 |
Volts AC: | 120/240 |
Amps: | 30 |
Family / Style: | QP |
Interrupt Rating AC: | 10 kA |
Poles: | 1 |
Amps: | 30 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120/240 |
Family / Style: | QP |
Customer Reviews
No reviews for this product
(0)