Breaker, Duplex, 1-Pole, 15A, 120VAC, 10kAIC

Item #: 67902

Cat #: Q1515NC

UPC: 783643156609

Sign In or Register to view pricing and more.
Documents & Guides
15/15 Amp, 1-Pole, QT Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 Volt AC, For use as Non-CTL, For Replacement use Only

Overview

15/15 Amp, 1-Pole, QT Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 Volt AC, For use as Non-CTL, For Replacement use Only
Also known as: 783643156609, Q1515NC

Specifications

Poles: 1
Volts AC: 120/240
Amps: 15
Family / Style: QP
Interrupt Rating AC: 10 kA
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Family / Style: QP

Customer Reviews

No reviews for this product
(0)