12 In Bi-metal Hksw Bld 100-pk

Item #: 678921

Cat #: 1218BI

UPC: 092644314124

Sign In or Register to view pricing and more.
Documents & Guides
Kle 1218 Bi Hacksaw Blades bi-metal 100-pak 12" 18 Teeth/inch

Overview

Kle 1218 Bi Hacksaw Blades bi-metal 100-pak 12" 18 Teeth/inch
Also known as: 092644314124, 1218BI

Specifications

Type: Hacksaw Blade
Material: Steel
Standards: California Proposition 65
Type: Hacksaw Blade
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)