BUS PLUG C/B 100A 600V 3P GND

Item #: 678806

Cat #: UEC4100G

UPC: 783643702301

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Busway XLU Busway Plugs - XLU BW CB PL 3PH4W 100pct Ntrl 125 Amp are Power Distribution Busway. Sub Brand XLU BW Plugs Circuit Breaker TypeXL-U Special Features Enclosure for ED Frame Application Busway Standard UL Number Of Wires 4W Phase 3PH NEMA Rating IP40 Consist Of Enclosure Only

Overview

Siemens Low Voltage Busway XLU Busway Plugs - XLU BW CB PL 3PH4W 100pct Ntrl 125 Amp are Power Distribution Busway. Sub Brand XLU BW Plugs Circuit Breaker TypeXL-U Special Features Enclosure for ED Frame Application Busway Standard UL Number Of Wires 4W Phase 3PH NEMA Rating IP40 Consist Of Enclosure Only
Also known as: 783643702301, UEC4100G

Specifications

Phase: 3
IP/NEMA Rating: IP40
Phase: 3
IP/NEMA Rating: IP40

Customer Reviews

No reviews for this product
(0)