3
more
Mechanical Timer, 24 Hour, DIN Rail, SPST, 21A, 120V
Item #: 678674
Cat #: MIL72EQTUZH-120
UPC: 614573142007
Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Timer, 24 Hour, DIN Rail, SPST, 21 Amp, 120 Volt
Overview
Mechanical Timer, 24 Hour, DIN Rail, SPST, 21 Amp, 120 Volt
Also known as: 614573142007, MIL72EQTUZH-120
Specifications
Type: | Mechanical, SPST |
Range: | 24 hr |
Volts AC: | 120 |
Amps: | 21 |
Type: | Mechanical, SPST |
Volts AC: | 120 |
Range: | 24 hr |
Amps: | 21 |
Customer Reviews
No reviews for this product
(0)