This product has been discontinued.
TOGGLE DIMMER 1000W/SP WH
Item #: 677971
Cat #: T1000-W
UPC: 785007058093
Documents & Guides
Toggle Dimmer 1000watt 1pole White
Sign In or Register to view pricing and more.
Overview
Toggle Dimmer 1000watt 1pole White
Also known as: 785007058093, T1000-W
Specifications
Poles: | 1 |
Type: | Dimmer |
Material: | Thermoplastic |
Wattage: | 1000 |
Mounting: | Wall |
Poles: | 1 |
Material: | Thermoplastic |
Mounting: | Wall |
Type: | Dimmer |
Wattage: | 1000 |
Customer Reviews
No reviews for this product
(0)