Heat Shrink, Type: Medium Wall, Sealant Coated, 48" Length

Item #: 677771

Cat #: MWTM-115/34-1200-S

UPC: 045686004959

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Type: Medium Wall, Sealant Coated, Cable Range: 1.40 - 3.90 Inch, 48 Inch Length, Color: Black

Overview

Heat Shrink, Type: Medium Wall, Sealant Coated, Cable Range: 1.40 - 3.90 Inch, 48 Inch Length, Color: Black
Also known as: 045686004959, MWTM-115/34-1200-S

Specifications

Color: Black
Size: 1.40 - 3.90 in
Color: Black
Size: 1.40 - 3.90 in

Customer Reviews

No reviews for this product
(0)