
Motor, 220/240VAC, 1/3HP, 1800/1500RPM, 48Y Frame, Single Shaft
Item #: 677402
Cat #: HG450
UPC: 722856031761
Documents & Guides
Motor, 220/240 Volt AC, 1/3 Horse Power, 1800/1500 RPM, 48Y Frame, Single Shaft, Carbonator Pump, Dripproof, FLA 2.7
Sign In or Register to view pricing and more.
Overview
Motor, 220/240 Volt AC, 1/3 Horse Power, 1800/1500 RPM, 48Y Frame, Single Shaft, Carbonator Pump, Dripproof, FLA 2.7
Also known as: 722856031761, HG450
Specifications
Type: | Carbonator Pump |
Phase: | 1 |
Volts AC: | 240, 220 |
Amps: | 2.700 |
Horsepower: | 0.333 |
RPM: | 1800, 1500 |
Type: | Carbonator Pump |
Volts AC: | 240, 220 |
Horsepower: | 0.333 |
Phase: | 1 |
Amps: | 2.700 |
RPM: | 1800, 1500 |
Customer Reviews
No reviews for this product
(0)