
Floor Stand Kit, 12" x 16", Gray, Steel
Item #: 6771
Cat #: AFK1216
UPC: 783510256401
Documents & Guides
Floor Stand Kit (Quantity 2), Bulletin A80, Size: 12" x 16.06", Material: Steel, Finish: Gray Powder Coat
Sign In or Register to view pricing and more.
Overview
Floor Stand Kit (Quantity 2), Bulletin A80, Size: 12" x 16.06", Material: Steel, Finish: Gray Powder Coat
nVent HOFFMAN HOFAFK1216 kits are easily installed on most wall-mount nVent HOFFMAN enclosures. Can also be used to elevate nVent HOFFMAN free-stand enclosures. To install, drill holes in the bottom of the enclosure and bolt the floor stands to the enclosure.It is not necessary to remove the wall-mount brackets from the enclosure.
Also known as: 783510256401, AFK1216
Specifications
Height: | 12 in |
Color: | Gray |
Width: | 16 in |
Material: | Steel |
Height: | 12 in |
Width: | 16 in |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)