Junction Box, Screw Cover, NEMA 3R, 24" x 36" x 12"

Item #: 677057

Cat #: 243612-SC3R-NK

UPC: 784572224339

Junction Box, Screw Cover, NEMA 3R, 24 x 36 x 12 Inch, Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, Screw Cover, NEMA 3R, 24 x 36 x 12 Inch, Steel/Gray
Also known as: 784572224339, 243612-SC3R-NK

Specifications

Depth: 36 in
Width: 12 in
Height: 24 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Depth: 36 in
Height: 24 in
Material: Steel
Width: 12 in
Color: Gray
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)