This product has been discontinued.
4
more
PVC Tubing Cutter
Item #: 677001
Cat #: 50031
UPC: 092644500312
PVC Tubing Cutter, Ratcheting, Capacity: 1/2" to 1-1/4" PVC, Length: 9".
Sign In or Register to view pricing and more.
No associated products found.
Overview
PVC Tubing Cutter, Ratcheting, Capacity: 1/2" to 1-1/4" PVC, Length: 9".
The Klein Tools Ratcheting PVC Cutter cuts white and gray schedule 40 and 80 PVC. The ratcheting action allows for easy, one-hand cutting and blade release. Lightweight, comfortable handle reduces hand fatigue.
Also known as: 092644500312, 50031
Specifications
Diameter: | 3/4 in, 1/2 in, 1 in, 1 1/4 in |
Type: | PVC Cutter |
Length: | 9 in |
Standards: | California Proposition 65 |
Diameter: | 3/4 in, 1/2 in, 1 in, 1 1/4 in |
Length: | 9 in |
Type: | PVC Cutter |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)