5500 Raceway Dual RJ Connector Faceplate
Item #: 676642
Cat #: 5507FRJ-GY
UPC: 786776524772
Sign In or Register to view pricing and more.
Documents & Guides
Non-Metallic, Flush Dual RJ11/RJ45 Connector Faceplate, 5500 Series. Size: 4-1/4" Length, 1-7/8" Length. PVC, Light Gray.
Overview
Non-Metallic, Flush Dual RJ11/RJ45 Connector Faceplate, 5500 Series. Size: 4-1/4" Length, 1-7/8" Length. PVC, Light Gray.
Also known as: 786776524772, 5507FRJ-GY
Specifications
Color: | Light Gray |
Width: | 1 7/8 in |
Length: | 4 1/4 in |
Color: | Light Gray |
Length: | 4 1/4 in |
Width: | 1 7/8 in |
Customer Reviews
No reviews for this product
(0)