3" PVC 22-1/2° Elbow, 18" Radius, Schedule 40, Gray, Bell End

Item #: 676597

Cat #: UA5CLB

UPC: 034481198024

Sign In or Register to view pricing and more.
Documents & Guides
3 Inch PVC 22-1/2 Degree Sweep Elbow, 18 Inch Radius, Gray, Schedule 40, Bell End

Overview

3 Inch PVC 22-1/2 Degree Sweep Elbow, 18 Inch Radius, Gray, Schedule 40, Bell End
Also known as: 034481198024, UA5CLB

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 22 1/2°
Sweep Radius: 18 in
Diameter: 3 in
Color: Gray
Angle: 22 1/2°
Type: Schedule 40
Material: PVC
Sweep Radius: 18 in

Customer Reviews

No reviews for this product
(0)