
Motor, 40HP, 30kW, 230/460VAC, 1185RPM, 3PH, Explosion-Proof, 364T
Item #: 676339
Cat #: E568A
UPC: 722856023599
Sign In or Register to view pricing and more.
Documents & Guides
Motor, 40 Horse Power, 30 kW, 230/460 Volt AC, 1185 RPM, 3-Phase, Explosion-Proof, Fan Cooled, Frame 364T
Overview
Motor, 40 Horse Power, 30 kW, 230/460 Volt AC, 1185 RPM, 3-Phase, Explosion-Proof, Fan Cooled, Frame 364T
Also known as: 722856023599, E568A
Specifications
Phase: | 3 |
Material: | Cast Iron |
Horsepower: | 5 |
Mounting: | Foot |
Family / Style: | TEFC |
Size: | 184TC |
RPM: | 1185 |
Volts AC: | 230/460 |
Phase: | 3 |
Horsepower: | 5 |
Family / Style: | TEFC |
RPM: | 1185 |
Material: | Cast Iron |
Mounting: | Foot |
Size: | 184TC |
Volts AC: | 230/460 |
Customer Reviews
No reviews for this product
(0)