Ceiling Fixture, 3 Light, Brushed Nickel

Item #: 675906

Cat #: 8116NI

UPC: 783927260732

Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Light, Flush Mount, Size: 16x8", 60W, 120V, 3 Lamps, Medium A19, Material: Brushed Nickel Steel Body & Glass Housing.

Overview

Ceiling Light, Flush Mount, Size: 16x8", 60W, 120V, 3 Lamps, Medium A19, Material: Brushed Nickel Steel Body & Glass Housing.
The current and pleasing lines of this flush mount ceiling fixture done in Brushed Nickel finish with Satin-Etched Glass will blend into many decors. 3-Light, 60-W Max. (M). Diameter 15 1/2"", Height 6 1/2 "".
Also known as: 783927260732, 8116NI

Specifications

Color: Brushed Nickel
Wattage: 60
Type: Ceiling Fixture
Color: Brushed Nickel
Type: Ceiling Fixture
Wattage: 60

Customer Reviews

No reviews for this product
(0)