2
more
High-Leverage Diagonal-Cutting Pliers, Electrician's Insulated
Item #: 675755
Cat #: 20009NEEINS
UPC: 092644701948
Sign In or Register to view pricing and more.
Documents & Guides
High-Leverage Diagonal-Cutting Pliers, Electrician's Insulated, Heavy-Duty Cutting, Length: 9-1/2"
Overview
High-Leverage Diagonal-Cutting Pliers, Electrician's Insulated, Heavy-Duty Cutting, Length: 9-1/2"
Also known as: 092644701948, 20009NEEINS
Specifications
Type: | Pliers, Diagonal Cutting Pliers, Insulated, High Leverage Pliers |
Length: | 9 1/2 in |
Color: | Orange, Gray |
Volts DC: | 1000 |
Standards: | California Proposition 65 |
Type: | Pliers, Diagonal Cutting Pliers, Insulated, High Leverage Pliers |
Color: | Orange, Gray |
Standards: | California Proposition 65 |
Length: | 9 1/2 in |
Volts DC: | 1000 |
Customer Reviews
No reviews for this product
(0)