LED BOLLARD 18 " 5W NEUT. W/ SQ

Item #: 675448

Cat #: BLED5-18N

UPC: 019813027494

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Landscape 155 Lumens Bled 18 Inches Square 5W 4000K Bronze

Overview

Landscape 155 Lumens Bled 18 Inches Square 5W 4000K Bronze
Also known as: 019813027494, BLED5-18N

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 5
Color Rendering Index (CRI): 85
Lumens: 155
Type: Landscape
Color: Bronze
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 85
Type: Landscape
Wattage: 5
Lumens: 155
Color: Bronze

Customer Reviews

No reviews for this product
(0)