Heat Shrink, Heavy-Wall, 250 - 1000 MCM, 48", Black, Pack of 10

Item #: 674522

Cat #: WCSM-56/16-1200-S-(B10)

UPC: 045686070466

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy-Wall, 250 - 1000 MCM, 48", Black, Pack of 10

Overview

Heat Shrink, Heavy-Wall, 250 - 1000 MCM, 48", Black, Pack of 10
Also known as: 045686070466, WCSM-56/16-1200-S-(B10)

Specifications

Volts AC: 1000
Color: Black
Length: 48 in
Allowable Gauge Range: 250 - 1000
Volts AC: 1000
Length: 48 in
Color: Black
Allowable Gauge Range: 250 - 1000

Customer Reviews

No reviews for this product
(0)