LED Downlight, 4", 12W

Item #: 673748

Cat #: SLD405930WH

UPC: 080083697601

4” 12W Surface LED Downlight, 90 CRI, 670 Lumens, 3000K - 50,000 Hours. Replaces a 40W R20, Damp Location Ceiling/Wall Wet Location Ceiling Only
Sign In or Register to view pricing and more.

No associated products found.

Overview

4” 12W Surface LED Downlight, 90 CRI, 670 Lumens, 3000K - 50,000 Hours. Replaces a 40W R20, Damp Location Ceiling/Wall Wet Location Ceiling Only
The Halo Surface LED Downlight (SLD) incorporates WaveStream technology to create an ultra-low profile surface mounting luminaire with the performance and look of a traditional downlight. SLD4 (4") is designed for installation in many standard and fire-rated 3-1/2" and 4” round or octagon junction boxes. Supply wire adapater with LED quick wiring connector included. Suitable for residential or commercial installations. Ideal for closets, storage areas, attics and basements. The SLD4 may also retrofit in 4” aperture IC and Non-IC recessed housings. Dedicated LED wiring connector meets high efficacy code requirement when used in recessed downlighting. Compliant with NFPA 70, NEC Section 410.16 (A) (3) and 410.16 (C)(5).
Also known as: 080083697601, SLD405930WH, architect

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 12
Volts AC: 120
Color: White
Lumens: 670
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 12
Color: White
Diameter: 4 in
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 670
Light Technology: LED

Customer Reviews

No reviews for this product
(0)