Thermal Transfer, Marker Plate, Polyeste

Item #: 673592

Cat #: M300X050AIT

UPC: 074983193851

Sign In or Register to view pricing and more.
Red, thermal transfer marker plate, 3.00" x 0.50".

Overview

Red, thermal transfer marker plate, 3.00" x 0.50".
Also known as: 074983193851, M300X050AIT

Specifications

Color: Red
Width: 0.500 in
Material: Polyester/Polyolefin
Length: 3 in
Color: Red
Material: Polyester/Polyolefin
Width: 0.500 in
Length: 3 in

Customer Reviews

No reviews for this product
(0)