S8Wedge 12VLed Lamp

Item #: 673250

Cat #: 18036

UPC: 783927399043

Documents & Guides
LED Puck Light Accessory, Finish: Black, Length: 36.00", Width: 0.13", Height: 0.13", Weight: 0.10".
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Puck Light Accessory, Finish: Black, Length: 36.00", Width: 0.13", Height: 0.13", Weight: 0.10".
Also known as: 783927399043, 18036

Specifications

Volts AC: 12
Shape: S8 (Wedge)
Wattage: 18.500
Light Technology: LED
Volts AC: 12
Wattage: 18.500
Shape: S8 (Wedge)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)