Heavy Duty Switch Block, Type: M 4/8.SNB
Item #: 673165
Cat #: 1SNA115986R0000
UPC: 662019094489
Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Switch Terminal Block with Blade. Screw Clamp. Type: M 4/8.SNB. Color: Gray/Orange. 300V/10A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Overview
Heavy Duty Switch Terminal Block with Blade. Screw Clamp. Type: M 4/8.SNB. Color: Gray/Orange. 300V/10A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Also known as: 662019094489, 1SNA115986R0000
Specifications
Type: | Terminal Block, Compression Clamp |
Gauge: | 10 |
Amps: | 10 |
Mounting: | DIN Rail |
Color: | Gray/Orange |
Family / Style: | Entrelec |
Type: | Terminal Block, Compression Clamp |
Amps: | 10 |
Color: | Gray/Orange |
Gauge: | 10 |
Mounting: | DIN Rail |
Family / Style: | Entrelec |
Customer Reviews
No reviews for this product
(0)